D'VersiBit Auger, 3/4"

Item #: 136767
Cat #: 12-04-72A
UPC: 783310380849
Sign In or Register to view pricing and more.
Documents & Guides
Auger, D'VersiBit System, Length: 72", Bit Diameter: 3/4", Shaft Diameter: 1/4", Type: A

Overview

Auger, D'VersiBit System, Length: 72", Bit Diameter: 3/4", Shaft Diameter: 1/4", Type: A
Wood-type auger bit with screw point Pulls itself through wood, avoids walking or skidding Excellent for drilling in soft woods or through thin sections Slow back-taper allows for easy retrieval
Also known as: 783310380849, 12-04-72A

Specifications

Diameter: 3/4 in
Length: 72 in
Type: Auger, Type A
Diameter: 3/4 in
Type: Auger, Type A
Length: 72 in

Customer Reviews

No reviews for this product
(0)