Serrated Combination Flexible Bit 3/8" x 54"

Item #: 126771
Cat #: 90-067
UPC: 783250900671
Sign In or Register to view pricing and more.
Documents & Guides
IDEAL, Flexible Bit, Serrated Combination, Type C, Bit Diameter: 3/8 IN, Overall Length: 54 IN, Shank Diameter: 3/16 IN

Overview

IDEAL, Flexible Bit, Serrated Combination, Type C, Bit Diameter: 3/8 IN, Overall Length: 54 IN, Shank Diameter: 3/16 IN
Fast and aggressive, self-starting bitUltra-sharp ground threads provide increased pulling power through obstructionsDesigned for easy to tough wood
Also known as: 783250900671, 90-067

Specifications

Type: Drill Bit
Diameter: 3/8 in
Length: 54 in
Type: Drill Bit
Length: 54 in
Diameter: 3/8 in

Customer Reviews

No reviews for this product
(0)