Drill Bit,DeWALT,EXTD LEN,3/8 IN Diameter,BLK Oxide Finish,3/8 IN Shank,135 DEG

Item #: 840191
Cat #: DW1610
UPC: 028874116108
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
DEW DW1610 3/8" X 12"

Overview

DEW DW1610 3/8" X 12"
The DEWALT DW1610 3/8-in x 12-in black oxide drill bit has a helix of 31 degrees which minimizes the over aggressiveness of a true parabolic flute. With a black oxide coating and a split point, this is a drill bit with great wear resistance that won't walk across your project.
Also known as: 028874116108, DW1610

Specifications

Length: 12 in
Diameter: 3/8 in
Length: 12 in
Diameter: 3/8 in

Customer Reviews

No reviews for this product
(0)