Milw 48-89-2229 Bit 1/2" Thunderbol

Item #: 366210
Cat #: 48-89-2229
UPC: 045242188079
Sign In or Register to view pricing and more.
Documents & Guides
Parabolic Flute, Clears Chips Faster, 135deg Split Point, Titanium Coating Keepsthe Bits Sharp, 3-flat Secure Grip Shank, Reduces Bit Slipping In Chuck, Provides Longer Life And Faster Driller Times, Application: Excellent For Drilling On Curved Surfaces

Overview

Parabolic Flute, Clears Chips Faster, 135deg Split Point, Titanium Coating Keepsthe Bits Sharp, 3-flat Secure Grip Shank, Reduces Bit Slipping In Chuck, Provides Longer Life And Faster Driller Times, Application: Excellent For Drilling On Curved Surfaces
Milwaukee® Thunderbolt® titanium coated drill bits are designed for extreme durability and up to 3X longer life. The thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. The titanium coating reduces heat build-up and keeps the bit sharp to extend performance. A specially designed parabolic flute form clears chips fast, while the 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee thunderbolt titanium coated bits require less effort to drill through wood, metal and PVC, and are highly recommended for use with portable drills.
Also known as: 045242188079, 48-89-2229

Specifications

Material: Titanium
Diameter: 1/2 in
Material: Titanium
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)