Drill Bit, Black Oxide, 11/32"

Item #: 143566
Cat #: 48-89-2728
UPC: 045242166992
Sign In or Register to view pricing and more.
Documents & Guides
Drill Bit, Black Oxide, Size: 11/32", Length: 4-3/4", Flute Length: 3-7/16", Shank: 3-Flat, 135° Split Point Tip, Application: Metal/Wood/Plastic

Overview

Drill Bit, Black Oxide, Size: 11/32", Length: 4-3/4", Flute Length: 3-7/16", Shank: 3-Flat, 135° Split Point Tip, Application: Metal/Wood/Plastic
Milwaukee® Thunderbolt® black oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt® web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 split point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills.
Also known as: 045242166992, 48-89-2728

Specifications

Length: 4 3/4 in
Type: Drill Bit, Split Point
Diameter: 11/32 in
Material: Steel
Length: 4 3/4 in
Diameter: 11/32 in
Type: Drill Bit, Split Point
Material: Steel

Customer Reviews

No reviews for this product
(0)