Shank Extension, 1/2 x 12"

Item #: 205910
Cat #: 3084712X
UPC: 082472308471
Sign In or Register to view pricing and more.
Documents & Guides
Shank Extension; Length: 12 In Shank; Size: 1/2 In Diameter; Arbor Size:1l, 2l, 3l

Overview

Shank Extension; Length: 12 In Shank; Size: 1/2 In Diameter; Arbor Size:1l, 2l, 3l
LENOX 12" 1/2" SHANK HOLE SAW BIT EXTENSION.
Also known as: 082472308471, 3084712X, Hole stretcher

Specifications

Diameter: 1/2 in
Length: 12 in
Type: Extension
Diameter: 1/2 in
Type: Extension
Length: 12 in

Customer Reviews

No reviews for this product
(0)