Lenox® 1779801 Standard Hole Saw Arbor, 2L Arbor, 1/2 in, 1/4 in Di

Item #: 215840
Cat #: 1779801
UPC: 885363004762
Sign In or Register to view pricing and more.
Documents & Guides
Lenox® 1779801 Standard Hole Saw Arbor, 2L Arbor, 1/2 in, 1/4 in Dia Pilot Drill, Steel

Overview

Lenox® 1779801 Standard Hole Saw Arbor, 2L Arbor, 1/2 in, 1/4 in Dia Pilot Drill, Steel
ADDED DURABILITY Hardened carbon steel for strength STARTS ON CONTACT Split point pilot drill for faster penetration and less walking
Also known as: 885363004762, 1779801

Specifications

Diameter: 1 1/4 in, 6 in
Length: 6 in
Material: Steel
Type: Hole Saw Mandrel/Arbor
Diameter: 1 1/4 in, 6 in
Material: Steel
Length: 6 in
Type: Hole Saw Mandrel/Arbor

Customer Reviews

No reviews for this product
(0)