Hole Saw Arbor, Shank: 3-Sided, Size: 9/16 to 1-3/16", Steel
Item #:
226596
Cat #:
1779803
UPC:
885363004786
Sign In or Register to view pricing and more.
Documents & Guides
Arbor, 3 Sided Shank Size: 1/2" & Larger, Hole Saw Range: 9L - 19L ***Arbor Only***
Overview
Arbor, 3 Sided Shank Size: 1/2" & Larger, Hole Saw Range: 9L - 19L ***Arbor Only***
ADDED DURABILITY Hardened carbon steel for strength STARTS ON CONTACT Split point pilot drill for faster penetration and less walking
Also known as: 885363004786, 1779803
Specifications
Length: | 1 3/16 in |
Diameter: | 9/16 in, 1 3/16 in |
Type: | Standard, Hole Saw Mandrel/Arbor |
Material: | Carbon Steel |
Length: | 1 3/16 in |
Type: | Standard, Hole Saw Mandrel/Arbor |
Diameter: | 9/16 in, 1 3/16 in |
Material: | Carbon Steel |
Customer Reviews
No reviews for this product
(0)