BIT,NAILEATER 11/16 (.687) X 8.00(62PTS)

Item #: 81824
Cat #: 62PTS-11/16
UPC: 783310317906
Sign In or Register to view pricing and more.
Nail Eater« Extreme 11/16" hole diameter. Improved cutting edge provides 30 percent longer life span. Patented new design for improved cutting and cleaner holes. Self-feeding screw point raws bit through wood. Unique patented design cutting angle - smoother starts, reduced cutting loads. Made of super tough, heat-treated steel. Cuts through nails and provides longer life. Shorty bits - for working in tight places, yet still can go through three abutting 2 x 4s. P.O.P packaged.

Overview

Nail Eater« Extreme 11/16" hole diameter. Improved cutting edge provides 30 percent longer life span. Patented new design for improved cutting and cleaner holes. Self-feeding screw point raws bit through wood. Unique patented design cutting angle - smoother starts, reduced cutting loads. Made of super tough, heat-treated steel. Cuts through nails and provides longer life. Shorty bits - for working in tight places, yet still can go through three abutting 2 x 4s. P.O.P packaged.
Improved cutting edge provides 30% longer life span Patented new design for improved cutting and cleaner holes Self-feeding screw point draws bit through wood Unique patented design cutting angle - smoother starts, reduced cutting loads Made of super tough, heat-treated steel Cuts through nails and provides longer life Shorty bits - for working in tight places, yet still can go through three abutting 2 x 4s See Bit Extensions if more length is required P.O.P packaged
Also known as: 783310317906, 62PTS-11/16

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)