This product has been discontinued.
Hole Saw; Z; 3-5/8"; Arbor Size: 2l Snap-back, 2l Or 7lstandard; Pipe Entrance: 3 In
Item #:
135178
Cat #:
3025858CT
UPC:
082472302585
Sign In or Register to view pricing and more.
Documents & Guides
Hole Saw; Z; Hole Diameter: 3-5/8 In; Arbor Size: 2l Snap-back, 2l Or 7lstandard; Pipe Entrance: 3 In; Material: Carbide Tipped
Overview
Hole Saw; Z; Hole Diameter: 3-5/8 In; Arbor Size: 2l Snap-back, 2l Or 7lstandard; Pipe Entrance: 3 In; Material: Carbide Tipped
LONG TOOL LIFE Heat resistant carbide teeth for long life in tile and stainless steel ADDED DURABILITY Thick backing plate resists damage and increases life UNIQUE TOOTH CONFIGURATION Engineered design provides ability to cut in stainless steel like no other USE STANDARD ARBOR OR SNAP-BACK™ ARBOR
Also known as: 082472302585, 3025858CT
Specifications
Type: | Hole Saw |
Diameter: | 3 5/8 in |
Type: | Hole Saw |
Diameter: | 3 5/8 in |
Customer Reviews
No reviews for this product
(0)