Electrician's SPEED SLOT® Hole Saw Kit, 17 Pieces, 3/4" - 4-3/4"

Item #: 119604
Cat #: 308021200L
UPC: 082472308020
Sign In or Register to view pricing and more.
Documents & Guides
Electrician's SPEED SLOT® Hole Saw Kit, 17 Pieces, Includes Hole Saw Sizes : 3/4", 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", 2-11/16", 3", 3-5/8", 4-1/8", 4-3/4", Includes (2) Arbors

Overview

Electrician's SPEED SLOT® Hole Saw Kit, 17 Pieces, Includes Hole Saw Sizes : 3/4", 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", 2-11/16", 3", 3-5/8", 4-1/8", 4-3/4", Includes (2) Arbors
Increased wall thickness improves durability and minimizes tooth loss. Optimized tooth design penetrates metal with ease. The larger, sharper teeth remove more wood for fast cutting and the Speed Slot staircase design makes plug removal easy.
Also known as: 082472308020, 308021200L

Specifications

Diameter: 3/4 in, 1 1/8 in, 1 3/4 in, 3 in, 1 3/8 in, 22 mm, 3 5/8 in, 2 11/16 in, 4 1/8 in, 4 3/4 in, 7/8 in, 2 in, 2 1/2 in
Type: Hole Saw, Kit
Diameter: 3/4 in, 1 1/8 in, 1 3/4 in, 3 in, 1 3/8 in, 22 mm, 3 5/8 in, 2 11/16 in, 4 1/8 in, 4 3/4 in, 7/8 in, 2 in, 2 1/2 in
Type: Hole Saw, Kit

Customer Reviews

No reviews for this product
(0)