This product has been discontinued.
General Purpose Ice Hardened Hole Saw Kit, 8-Piece, 7/8" - 1-1/2"
Item #:
533347
Cat #:
49-22-4005
UPC:
045242224777
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
General Purpose Ice Hardened Hole Saw Kit, 8-Piece, Includes - (1) 1 1/2" Ice Hardened Bi-Metal Hole Saw, (1) 1 1/8" Ice Hardened Bi-Metal Hole Saw, (1) 1" Ice Hardened Bi-Metal Hole Saw, (1) 1/8" Hex Key, (1) 3/4" Ice Hardened Bi-Metal Hole Saw, (1) 7/8" Ice Hardened Bi-Metal Hole Saw, (1) Hole Saw Arbor Adapter (49-56-6560), (1) 1/4" x 3-1/2" High Speed Steel Pilot Bit (49-56-8010), (1) Hole Saw Arbor Spacer (49-67-0120), (1) Twist-Release Small Thread Quick Change Arbor, 3/8" (49-56-7210)
Overview
General Purpose Ice Hardened Hole Saw Kit, 8-Piece, Includes - (1) 1 1/2" Ice Hardened Bi-Metal Hole Saw, (1) 1 1/8" Ice Hardened Bi-Metal Hole Saw, (1) 1" Ice Hardened Bi-Metal Hole Saw, (1) 1/8" Hex Key, (1) 3/4" Ice Hardened Bi-Metal Hole Saw, (1) 7/8" Ice Hardened Bi-Metal Hole Saw, (1) Hole Saw Arbor Adapter (49-56-6560), (1) 1/4" x 3-1/2" High Speed Steel Pilot Bit (49-56-8010), (1) Hole Saw Arbor Spacer (49-67-0120), (1) Twist-Release Small Thread Quick Change Arbor, 3/8" (49-56-7210)
Made in the USA, the Milwaukee® Hole Dozer™ hole saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ limited lifetime tooth break warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes Plug Jack™, an all access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal quick-change arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49 to 56 - 9100.
Also known as: 045242224777, 49-22-4005
Specifications
Type: | Hole Saw, Kit |
Material: | Steel |
Type: | Hole Saw, Kit |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)