Thin Wall Hole Saw 1-1/8"

Item #: 1049433
Cat #: 49-56-9820
UPC: 045242321124
Sign In or Register to view pricing and more.
Documents & Guides
Hole Saw, Impact Ready, Diameter: 1-1/8" (29mm).

Overview

Hole Saw, Impact Ready, Diameter: 1-1/8" (29mm).
Designed with a robust 1/4 in. quick change hex shank, Milwaukee® SHOCKWAVE™ Impact Duty™ hole saws give professionals a hole making solution to use with impact drivers. Utilizing a thin wall, 8 TPI design, SHOCKWAVE™ impact hole saws deliver a burr-free cut up to 40% faster than standard bi-metal hole saws. The included ejection spring removes the frustration of manually removing slugs by automatically ejecting the material. A stop shoulder design prevents over-drilling into material and potentially damaging inner components of electrical and junction boxes. Chose SHOCKWAVE™ impact hole saws for use in plastics and thin gauge metals up to 1/8 in. thick.
Also known as: 045242321124, 49-56-9820

Specifications

Diameter: 1 1/8 in
Type: Impact Rated, Hole Saw
Diameter: 1 1/8 in
Type: Impact Rated, Hole Saw

Customer Reviews

No reviews for this product
(0)