Conduit Die, 2"

Item #: 55273
Cat #: 442AVP
UPC: 783310019978
Sign In or Register to view pricing and more.
Replacement Die, Conduit Size: 2".

Overview

Replacement Die, Conduit Size: 2".
Replacement Die for 2" Conduit for Slug-Buster® Knockout Punches Made in USA Alignment Markings improve punching accuracy and productivity Punches and dies are clearly marked for quick part identification In package
Also known as: 783310019978, 442AVP

Specifications

Type: Knockout Punch Die
Diameter: 2 in
Type: Knockout Punch Die
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)