Speed Punch Knockout Punch Kit With Hydraulic Pump and Ram

Item #: 644083
Cat #: 7310SBSP
UPC: 783310017165
Sign In or Register to view pricing and more.
Speed Punch Knockout Punch Kit With Hydraulic Pump and Ram, Capacity: 10 GA (3.5 mm) Mild Steel, Aluminum, Fiberglass, and Plastic. Hole Punches: 1/2" - 4"

Overview

Speed Punch Knockout Punch Kit With Hydraulic Pump and Ram, Capacity: 10 GA (3.5 mm) Mild Steel, Aluminum, Fiberglass, and Plastic. Hole Punches: 1/2" - 4"
SPEED PUNCH® saves time and money with every hole. Up to 3X's faster setup and disassembly. No-Thread punch design eliminates cross-threading. Available for Mild Steel - 1/2" to 4" conduit size
Also known as: 783310017165, 7310SBSP

Specifications

Diameter: 3/4 in, 2 3/4 in, 1/2 in, 1 1/2 in, 1 in, 1 1/4 in, 3 in, 3 1/4 in, 3 3/4 in, 3 1/2 in, 2 in, 4 in, 2 1/2 in, 2 1/4 in
Type: Kit, Knockout Punch
Diameter: 3/4 in, 2 3/4 in, 1/2 in, 1 1/2 in, 1 in, 1 1/4 in, 3 in, 3 1/4 in, 3 3/4 in, 3 1/2 in, 2 in, 4 in, 2 1/2 in, 2 1/4 in
Type: Kit, Knockout Punch

Customer Reviews

No reviews for this product
(0)