7304SP Punch Kit

Item #: 735042
Cat #: 7304SP
UPC: 783310017158
Sign In or Register to view pricing and more.
Documents & Guides
Punch Kit, Speed Punch, Conduit Size: 2-1/2", 3, 3-1/2",4", Includes: Punches, Dies, Draw Stud, Sleeve, Case

Overview

Punch Kit, Speed Punch, Conduit Size: 2-1/2", 3, 3-1/2",4", Includes: Punches, Dies, Draw Stud, Sleeve, Case
SPEED PUNCH® saves time and money with every hole. Up to 3X's faster setup and disassembly. No-Thread punch design eliminates cross-threading. Available for Mild Steel - 1/2" to 4" conduit size
Also known as: 783310017158, 7304SP

Specifications

Diameter: 3 in, 3 1/2 in, 4 in, 2 1/2 in
Type: Kit, Knockout Punch
Diameter: 3 in, 3 1/2 in, 4 in, 2 1/2 in
Type: Kit, Knockout Punch

Customer Reviews

No reviews for this product
(0)