Power Nut Driver, 1/2 x 10", Out-of-Chuck

Item #: 618656
Cat #: PND1210
UPC: 092644327544
Sign In or Register to view pricing and more.
Power Nut Driver, 1/2 x 10 inch, Out-of-Chuck

Overview

Power Nut Driver, 1/2 x 10 inch, Out-of-Chuck
T hese hollow shaft magnetic nut drivers are designed for long bolts, studs or threaded rod jobs. The magnetic head holds nuts and bolts to aid in hard to reach installations. The wrench assist end is designed for high torque loosening found in many jobs. Impacted rated for the most aggressive power tools.
Also known as: 092644327544, PND1210

Specifications

Diameter: 1/2 in
Type: Nut Driver
Length: 10 in
Standards: California Proposition 65
Diameter: 1/2 in
Length: 10 in
Type: Nut Driver
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)