5/16" Hex Power Bit

Item #: 1156851
Cat #: 70631YP1
UPC: 625912063112
Sign In or Register to view pricing and more.
Documents & Guides
Power Bit, Hex, Hex Shank Size: 5/16", Length: 2.5", Color: Yellow. P1 = Packaged.

Overview

Power Bit, Hex, Hex Shank Size: 5/16", Length: 2.5", Color: Yellow. P1 = Packaged.
Color coding? It’s so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. Mfg Note: The most popular color coded bits on the market, period.
Also known as: 625912063112, 70631YP1, Teck tip, Tek tip

Specifications

Diameter: 5/16 in
Length: 2.500 in
Diameter: 5/16 in
Length: 2.500 in

Customer Reviews

No reviews for this product
(0)