#2 Philips Power Bit

Item #: 563564
Cat #: 48-32-4602
UPC: 045242195626
Sign In or Register to view pricing and more.
Documents & Guides
Power Bit, Philips #2, Shockwave, Length: 2", Drive Size: PH2, Pack Qty: 5.

Overview

Power Bit, Philips #2, Shockwave, Length: 2", Drive Size: PH2, Pack Qty: 5.
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for  for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.
Also known as: 045242195626, 48-32-4602

Specifications

Length: 2 in
Size: # 2
Length: 2 in
Size: # 2

Customer Reviews

No reviews for this product
(0)