Slotted Insert Power Driver, 1/4 x 1"

Item #: 618698
Cat #: SL1415
UPC: 092644327407
Sign In or Register to view pricing and more.
Slotted Insert Power Driver, 1/4 x 1 inch, Pack of 15

Overview

Slotted Insert Power Driver, 1/4 x 1 inch, Pack of 15
Klein Power Driver Bits are manufactured in the USA to ensure proper fit in every application. Each driver bit is precision machined, heat treated and finished to the gold standards Klein Tools puts into every screwdriver blade. The proprietary processes create the longest life power driver bit in the industry. Tight fitting tips reduce wear and deliver the premium performance you expect from a Klein.
Also known as: 092644327407, SL1415

Specifications

Length: 1 in
Diameter: 1/4 in
Type: Slotted
Standards: California Proposition 65
Length: 1 in
Type: Slotted
Diameter: 1/4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)