1/4" Male Socket Adapter

Item #: 957678
Cat #: SHA142
UPC: 781002231080
Sign In or Register to view pricing and more.
Documents & Guides
Socket Adapter Extensions, Hex Shank Size: 1/4", Length: 2". *Dottie Part #23108*

Overview

Socket Adapter Extensions, Hex Shank Size: 1/4", Length: 2". *Dottie Part #23108*
Socket Adapter extensions are heat treated to resist wear and are compatible for use with tools that accept hex shanks.
Also known as: 781002231080, SHA142

Specifications

Type: Adapter
Length: 2 in
Size: 1/4 in
Type: Adapter
Size: 1/4 in
Length: 2 in

Customer Reviews

No reviews for this product
(0)