Shockwave Square Recess Power Bit, #1 x 2", Limited Quantities Available

Item #: 532440
Cat #: 48-32-4471
UPC: 045242195503
Sign In or Register to view pricing and more.
Documents & Guides
Power Bit, #1 Square, Shockwave, Length: 2", Hex Shank Size: 1/4".

Overview

Power Bit, #1 Square, Shockwave, Length: 2", Hex Shank Size: 1/4".
Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.
Also known as: 045242195503, 48-32-4471

Specifications

Length: 2 in
Length: 2 in

Customer Reviews

No reviews for this product
(0)