Square Power Bit, #2

Item #: 201533
Cat #: 70260R
UPC: 625912702608
Sign In or Register to view pricing and more.
Documents & Guides
Power Bit, # 2 Square, Length: 6", Color: Red.

Overview

Power Bit, # 2 Square, Length: 6", Color: Red.
Color coding? It’s so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. Our genuine Robertson bits have hardened tips that fit better and last longer. Mfg Note: The most popular color coded bits on the market, period.
Also known as: 625912702608, 70260R

Specifications

Type: Insert Bit, Square
Length: 6 in
Type: Insert Bit, Square
Length: 6 in

Customer Reviews

No reviews for this product
(0)