Rdg 37940 Pipe Die,ridgid,man Threa

Item #: 273132
Cat #: 37940
UPC: 095691379405
Sign In or Register to view pricing and more.
Documents & Guides
Ridgid; Pipe Die; Manual Threader; Size: 2 In Pipe; Thread Per Inch: 11-1/2 Tpi;thread Type: Npt; Thread Direction: Rh; Material: High Speed Steel

Overview

Ridgid; Pipe Die; Manual Threader; Size: 2 In Pipe; Thread Per Inch: 11-1/2 Tpi;thread Type: Npt; Thread Direction: Rh; Material: High Speed Steel
Also known as: 095691379405, 37940

Specifications

Type: Knockout Punch Die, Threader
Diameter: 2 in
Type: Knockout Punch Die, Threader
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)