Rdg 47790 Pipe Die,ridgid,npt Threa

Item #: 638324
Cat #: 47790
UPC: 095691477903
Sign In or Register to view pricing and more.
Documents & Guides
Ridgid; Pipe Die; Z; Thread Type: Npt; Material: High Speed Steel; Thread Per Inch: 11 Tpi; Pipe Size: 1 - 2 In; Thread Direction: Rh

Overview

Ridgid; Pipe Die; Z; Thread Type: Npt; Material: High Speed Steel; Thread Per Inch: 11 Tpi; Pipe Size: 1 - 2 In; Thread Direction: Rh
Also known as: 095691477903, 47790

Specifications

Diameter: 1 1/2 in, 1 3/4 in, 1 in, 1 1/4 in, 2 in
Type: Knockout Punch Die, Threader
Diameter: 1 1/2 in, 1 3/4 in, 1 in, 1 1/4 in, 2 in
Type: Knockout Punch Die, Threader

Customer Reviews

No reviews for this product
(0)