Scaling Chisel

Item #: 824463
Cat #: DW5349
UPC: 028874053496
Sign In or Register to view pricing and more.
Documents & Guides
Scaling Chisel, Overall Length: 10 In, Shank Type: SDS Plus, Material: Fully Hardened Steel

Overview

Scaling Chisel, Overall Length: 10 In, Shank Type: SDS Plus, Material: Fully Hardened Steel
The DEWALT DW5349 scaling chisel bit will get rid of concrete splatters and other materials. Built for use with slotted drive shaft hammers and is ideal for chipping or chiseling tough materials. It’s constructed out of hardened steel for longer life and increased job endurance. It measures to 8-in with 1-1/2-in chisel tip.
Also known as: 028874053496, DW5349

Specifications

Type: Chisel, Scaling
Length: 10 in
Type: Chisel, Scaling
Length: 10 in

Customer Reviews

No reviews for this product
(0)