Cold Chisel

Item #: 1036089
Cat #: DW5835
UPC: 028874058354
Sign In or Register to view pricing and more.
Documents & Guides
Chisel, Cold, Length: 18", Shank: SDS. Max.

Overview

Chisel, Cold, Length: 18", Shank: SDS. Max.
Fully hardened steel body delivers increased life and durability. Fully hardened steel body. For use with all brands of SDS max demolition hammers and rotary hammers with chipping function. Cold chisel (narrow chisel) is used for channeling or breaking in a straight line.
Also known as: 028874058354, DW5835

Specifications

Type: Cold Chisel, Chisel, SDS Max
Length: 18 in
Type: Cold Chisel, Chisel, SDS Max
Length: 18 in

Customer Reviews

No reviews for this product
(0)