SDS Plus Bit

Item #: 483582
Cat #: DW5469
UPC: 028877441566
Sign In or Register to view pricing and more.
Documents & Guides
SDS Plus Bit, Rock Carbide SDS + Hammer Bit, Length: 18", Usable Length: 16", Diameter: 1-1/8".

Overview

SDS Plus Bit, Rock Carbide SDS + Hammer Bit, Length: 18", Usable Length: 16", Diameter: 1-1/8".
These SDS Plus 2-cutter drill bits have a strong tapered core to help resist flute breaks, especially when drilling deep holes. For optimal drilling speeds, the two stage flute design features a variable helix pattern that quickly moves debris away from the contact zone. Plus, the two sharp, carbide cutting edges deliver clean, round holes for secure anchor installation.
Also known as: 028877441566, DW5469

Specifications

Diameter: 1 1/8 in
Type: Hammer Drill Bit, SDS+
Length: 18 in
Diameter: 1 1/8 in
Length: 18 in
Type: Hammer Drill Bit, SDS+

Customer Reviews

No reviews for this product
(0)