B&d Dw5831 2 X 18 X 22-1/2in 4 Cutt

Item #: 946072
Cat #: DW5831
UPC: 028874058316
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Diameter: 2in, Effective Length: 18in, Tip Type: Rock Carbide

Overview

Diameter: 2in, Effective Length: 18in, Tip Type: Rock Carbide
The DeWALT Solid Rock Carbide SDS-Plus® drill bits deliver the best in durability and long life, so you can work confidently without worrying about the tool. With four cutter heads and two times more carbide than competitive two cutter bits, this bit is tough across multiple drilling operations, even in reinforced concrete. An innovative bonding system attaches the tip to the flute and ensures that the bit will last.
Also known as: 028874058316, DW5831

Specifications

Type: SDS Bit
Material: Steel
Length: 18
Type: SDS Bit
Length: 18
Material: Steel

Customer Reviews

No reviews for this product
(0)