Hollow Hammer Drill Bit, 3/4 IN, 25/64 IN SDS-Plus Shank, 9-3/4 IN
Item #:
1113615
Cat #:
DWA54034
UPC:
885911496711
Sign In or Register to view pricing and more.
Documents & Guides
Hollow Hammer Drill Bit, 3/4 IN, 25/64 IN SDS-Plus Shank, 9-3/4 IN D Cutting, Steel Edge, 14-1/2 IN OAL
Overview
Hollow Hammer Drill Bit, 3/4 IN, 25/64 IN SDS-Plus Shank, 9-3/4 IN D Cutting, Steel Edge, 14-1/2 IN OAL
When used with a dust extractor, DEWALT's Hollow Drill bit extracts dust while drilling for less dust, fast holes and fast adhesive anchor installation. DEWALT's Hollow Bit is part of their Perform & Protect product line, minimizing users' exposure to dust while drilling. The bit is also OSHA Table 1 compliant. Connects directly to DEWALT's Airlock System forming a secure, locking connection between bit and dust extractor.
Also known as: 885911496711, DWA54034
Specifications
Diameter: | 3/4 in |
Type: | SDS |
Length: | 14.5 in |
Diameter: | 3/4 in |
Length: | 14.5 in |
Type: | SDS |
Customer Reviews
No reviews for this product
(0)