1-3/4" Hammer-Drill Bit

Item #: 620096
Cat #: 48-20-3992
UPC: 045242102365
Sign In or Register to view pricing and more.
Documents & Guides
Hammer-Drill Bit, Carbide, 4-Cutter, Length: 23", Diameter: 1-3/4", Shank: SDS.-Max.

Overview

Hammer-Drill Bit, Carbide, 4-Cutter, Length: 23", Diameter: 1-3/4", Shank: SDS.-Max.
Milwaukee®’s SDS-Max 4-cutter rotary hammer drill bits feature a 4-cutter 4 x 90° tip geometry to avoid lock up in rebar, patented rebar chamfers for increased durability, and a high volume flute for fast debris removal. Used for drilling holes in brick, block, concrete, and reinforced concrete.
Also known as: 045242102365, 48-20-3992

Specifications

Length: 23 in
Diameter: 1 3/4 in
Length: 23 in
Diameter: 1 3/4 in

Customer Reviews

No reviews for this product
(0)