Broad-Head Bull Pin, 1-1/4-Inch

Item #: 493775
Cat #: 3255
UPC: 092644666551
Sign In or Register to view pricing and more.
Broad-Head Bull Pin, 1-1/4-Inch, Forged, heat-treated bull pin increases efficiency by providing a larger striking surface

Overview

Broad-Head Bull Pin, 1-1/4-Inch, Forged, heat-treated bull pin increases efficiency by providing a larger striking surface
Klein® has combined unique design features with skillful engineering and manufacturing to create a superior line of steel construction tools. These tools are exceptionally rugged, with a long usage life.
Also known as: 092644666551, 3255

Specifications

Length: 1 1/4 in
Type: Broad Head Bull Pins
Material: Steel
Standards: California Proposition 65
Length: 1 1/4 in
Material: Steel
Type: Broad Head Bull Pins
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)