HP Depressed Metal Grinding Wheel, 6 IN Dia x 1/4 IN THK, 7/8 IN, A

Item #: 838641
Cat #: DW4624
UPC: 028877321646
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
HP Depressed Metal Grinding Wheel, 6 IN Dia x 1/4 IN THK, 7/8 IN, A24R Grit, Aluminum Oxide Abrasive

Overview

HP Depressed Metal Grinding Wheel, 6 IN Dia x 1/4 IN THK, 7/8 IN, A24R Grit, Aluminum Oxide Abrasive
The DEWALT® 6 In. x 1/4 In. high performance metal grinding wheel is a professional solution for a range of grinding applications. The grinding wheel is made with tested high performance aluminum oxide for long life and high material removal and 3 full sheets of fiberglass for durability and safety. DEWALT® developed a proprietary material mix to maximize the wheel's lifespan and help you minimize tool replacement costs. With a high grain concentration, you are assured of aggressive grinding action and smoother running wheels, no matter what the job.
Also known as: 028877321646, DW4624

Specifications

Type: Grinding Wheel
Diameter: 6 in
Type: Grinding Wheel
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)