HACKSAW V224HE 12 X1/2X023X24

Item #: 85706
Cat #: 20145V224HE
UPC: 082472201451
Sign In or Register to view pricing and more.
Documents & Guides
A new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades. Bi-metal construction allows blades to bend and flex without breaking.

Overview

A new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades. Bi-metal construction allows blades to bend and flex without breaking.
T2™ TECHNOLOGY A new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades SHATTER-RESISTANT Bi-metal construction allows blades to bend and flex without breaking CUTS THROUGH TOUGH METALS: Black Pipe Unistrut® Copper Pipe Hardened Steel Threaded Rod Rebar
Also known as: 082472201451, 20145V224HE

Specifications

Type: 24 TPI, Hacksaw Blade
Length: 12 in
Material: Steel
Type: 24 TPI, Hacksaw Blade
Material: Steel
Length: 12 in

Customer Reviews

No reviews for this product
(0)