12 X 1/2in 18 Tpi 1 Pack Bi-metal Hacksaw Blade
Item #:
587388
Cat #:
20154S218HE
UPC:
082472201543
Sign In or Register to view pricing and more.
Documents & Guides
Tpi: 18, Length: 12in, Width: 1/2in, Applications: Heavy Metal, Features: Shatter Resistant-bi Metal Construction Allows Blades To Bend And Flex Without Breaking, Longer Life - Tuff Tooth Design Eliminates Tooth Strippage
Overview
Tpi: 18, Length: 12in, Width: 1/2in, Applications: Heavy Metal, Features: Shatter Resistant-bi Metal Construction Allows Blades To Bend And Flex Without Breaking, Longer Life - Tuff Tooth Design Eliminates Tooth Strippage
T2™ TECHNOLOGY A new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades SHATTER-RESISTANT Bi-metal construction allows blades to bend and flex without breaking CUTS THROUGH TOUGH METALS: Black Pipe Unistrut® Copper Pipe Hardened Steel Threaded Rod Rebar
Also known as: 082472201543, 20154S218HE
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)