This product has been discontinued.
Hacksaw Blade, Bi-Metal, 18 TPI, 12", 10PK
Item #:
112141
Cat #:
48-43-0610
UPC:
045242139804
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Hacksaw Blade, Bi-Metal, 18 TPI, Length: 12 inch, 10 Pack
Overview
Hacksaw Blade, Bi-Metal, 18 TPI, Length: 12 inch, 10 Pack
Milwaukee® 12 in. 18 TPI bi-metal hack saw blades last up to 3X longer for greater productivity on the job. These super-tough blades outlast conventional blades, which means you'll be making fewer blade changes. They're ideal for cutting heavy bars, large sections of steel, aluminum and large-diameter hard materials.
Also known as: 045242139804, 48-43-0610
Specifications
Type: | Hacksaw Blade, 18 TPI |
Length: | 12 in |
Type: | Hacksaw Blade, 18 TPI |
Length: | 12 in |
Customer Reviews
No reviews for this product
(0)