Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Dewalt; Reciprocating Saw Blade; Z; Length: 12 In; Teeth Per Inch: 6 Tpi; Teethtype: Raker, Reinforced Tooth; Package: 100; Blade Type: Taper Back; Material: Bi-metal
Overview
Dewalt; Reciprocating Saw Blade; Z; Length: 12 In; Teeth Per Inch: 6 Tpi; Teethtype: Raker, Reinforced Tooth; Package: 100; Blade Type: Taper Back; Material: Bi-metal
DEWALT wood cutting reciprocating blades have reinforced teeth for increased durability when cutting through nails and other foreign objects and a positive 6 degree hook angle for fast, aggressive cuts. The raker tooth design helps keep the blade in the cut minimizing vibration and the non-stick coating helps to reduce gum up. Reciprocating saw blades engineered for wood cutting in framing, plumbing, demolition, and general contracting applications.
Also known as: 028874348042, DW4804B
Specifications
Length: | 12 in |
Length: | 12 in |
Customer Reviews
No reviews for this product
(0)