14 TPI Bi Metal Sawzall Blade

Item #: 257914
Cat #: 20565S614R
UPC: 082472205657
Sign In or Register to view pricing and more.
Documents & Guides
Tpi: 14, Length: 6in, Width: 3/4in, Thickness: 0.035in, Features: Long Life-patented, Tuff Tooth Design Provides Long Blade Life, Durable Construction-shatter Resistant Bi Metal Design, 1 Blade.

Overview

Tpi: 14, Length: 6in, Width: 3/4in, Thickness: 0.035in, Features: Long Life-patented, Tuff Tooth Design Provides Long Blade Life, Durable Construction-shatter Resistant Bi Metal Design, 1 Blade.
POWER BLAST TECHNOLOGY™ INCREASES BLADE LIFE High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability LONG BLADE LIFE & INCREASED VERSATILITY Patented T2™ Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials ADVANCED METAL CUTTING TOOTHFORMS Patented metal cutting TPIs provide faster and more efficient cutting in the widest widest variety of materials including Unistrut, angle iron, black pipe and more
Also known as: 082472205657, 20565S614R

Specifications

Type: Reciprocating Saw Blade, 14 TPI
Length: 6 in
Material: Steel
Type: Reciprocating Saw Blade, 14 TPI
Material: Steel
Length: 6 in

Customer Reviews

No reviews for this product
(0)