Len 20587s956r 9 X 3/4 X 0.05in 6 T

Item #: 257961
Cat #: 20587S956R
UPC: 082472205879
Sign In or Register to view pricing and more.
Documents & Guides
Tpi: 6, Length: 9", Width: 3/4", Thickness: 0.05", Features: Long Life-patented, Tuff Tooth Design Provides Long Blade Life, Shatter Resistant

Overview

Tpi: 6, Length: 9", Width: 3/4", Thickness: 0.05", Features: Long Life-patented, Tuff Tooth Design Provides Long Blade Life, Shatter Resistant
POWER BLAST TECHNOLOGY™ INCREASE BLADE LIFE High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability LONGER BLADE LIFE & INCREASED VERSATILITY Patented T2™ Technology reduces cutting force on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials OPTIMIZED TOOTHFORMS FOR WOOD CUTTING Patented design for ultimate durability and speed when cutting clean wood or nail-embedded wood
Also known as: 082472205879, 20587S956R

Specifications

Type: Reciprocating Saw Blade, 6 TPI
Length: 9 in
Type: Reciprocating Saw Blade, 6 TPI
Length: 9 in

Customer Reviews

No reviews for this product
(0)