Reciprocating Saw Blade, Bi-Metal, 18 TPI, 6"

Item #: 210135
Cat #: 210956118GR
UPC: 082472210958
Sign In or Register to view pricing and more.
Documents & Guides
Reciprocating Saw Blade, Bi-Metal, 18 TPI, 6 inch

Overview

Reciprocating Saw Blade, Bi-Metal, 18 TPI, 6 inch
OPTIMIZED FOR HIGHER PERFORMANCE T2™ Technology tooth design ensures longer blade life in the most demanding metal cutting applications ENHANCED CUTTING ACTION A wider, thicker body than conventional blades delivers whip-free cuts that stay straight and smooth FASTER CUTS Titanium coating makes teeth more wear resistant so they stay sharp for quicker cuts
Also known as: 082472210958, 210956118GR

Specifications

Type: 18 TPI, Reciprocating Saw Blade
Length: 6 in
Material: Steel
Type: 18 TPI, Reciprocating Saw Blade
Material: Steel
Length: 6 in

Customer Reviews

No reviews for this product
(0)