8-Piece SAWZALL® Blade Set

Item #: 670020
Cat #: 49-22-0240
UPC: 045242174751
Sign In or Register to view pricing and more.
Documents & Guides
8-Piece Blade Set, Sawzall®, Includes: (2) 6" 14TPI Thin Kerf Ice Hardened Blade, (2) 6" 18TPI Thin Kerf Ice Hardened Blade, (2) 6" 5TPI Blade, and (2) 9" 5TPI Blade.

Overview

8-Piece Blade Set, Sawzall®, Includes: (2) 6" 14TPI Thin Kerf Ice Hardened Blade, (2) 6" 18TPI Thin Kerf Ice Hardened Blade, (2) 6" 5TPI Blade, and (2) 9" 5TPI Blade.
Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Ice Hardened™ blades are cryogenically treated for up to 50% longer life. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts. Milwaukee® wood cutting SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market.
Also known as: 045242174751, 49-22-0240

Specifications

Type: 8 Blade
Type: 8 Blade

Customer Reviews

No reviews for this product
(0)