Reciprocating Saw Blade, Bi-Metal, 5 TPI, 12"

Item #: 89435
Cat #: 48-00-5037
UPC: 045242082711
Sign In or Register to view pricing and more.
Documents & Guides
Reciprocating Saw Blade, Super Sawzall, 5 TPI, Length: 12", Includes: (5) Blades.

Overview

Reciprocating Saw Blade, Super Sawzall, 5 TPI, Length: 12", Includes: (5) Blades.
THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts.
Also known as: 045242082711, 48-00-5037

Specifications

Type: Reciprocating Saw Blade, 5 TPI
Length: 12 in
Type: Reciprocating Saw Blade, 5 TPI
Length: 12 in

Customer Reviews

No reviews for this product
(0)