Reciprocating Saw Blade, 8"

Item #: 119869
Cat #: 48-00-5193
UPC: 045242082919
Sign In or Register to view pricing and more.
Documents & Guides
Reciprocating Saw Blade, Sawzall, 10/14 TPI, Length: 8", Includes: (5) Blades

Overview

Reciprocating Saw Blade, Sawzall, 10/14 TPI, Length: 8", Includes: (5) Blades
Milwaukee® designs and manufactures SAWZALL® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.
Also known as: 045242082919, 48-00-5193

Specifications

Width: 5/8 in
Type: 10/14 TPI, Reciprocating Saw Blade
Material: Steel
Length: 8 in
Width: 5/8 in
Material: Steel
Type: 10/14 TPI, Reciprocating Saw Blade
Length: 8 in

Customer Reviews

No reviews for this product
(0)