9" SAWZALL® TORCH™ Carbide Blade

Item #: 1367072
Cat #: 48-00-5202
UPC: 045242520787
Sign In or Register to view pricing and more.
Documents & Guides
9-Inch SAWZALL® TORCH™ Carbide Blade, 7 TPI, Includes (1) Blade

Overview

9-Inch SAWZALL® TORCH™ Carbide Blade, 7 TPI, Includes (1) Blade
THE TORCH™ with Carbide teeth has been engineered to deliver extreme life and unmatched versatility in thick & extreme metal cutting applications. This blade delivers up to 50X life over standard blades. THE TORCH™ with Carbide teeth tackles a wide variety of metal materials ranging from black pipe and angle iron to cast iron, stainless steel, & high strength alloys. Having 25% more Carbide per tooth than other Carbide blades and a optimized tooth design deliver extreme life in metal cutting applications.
Also known as: 045242520787, 48-00-5202

Specifications

Length: 9 in
Material: Carbide
Length: 9 in
Material: Carbide

Customer Reviews

No reviews for this product
(0)