Reciprocating Saw Blade, 6"

Item #: 1126280
Cat #: 48-00-5221
UPC: 045242483716
Sign In or Register to view pricing and more.
Documents & Guides
Reciprocating Saw Blade, Sawzall, The Ax, 5 TPI, Length: 6", Includes: (1) Blade.

Overview

Reciprocating Saw Blade, Sawzall, The Ax, 5 TPI, Length: 6", Includes: (1) Blade.
The Ax™ with Carbide teeth, engineered to deliver long life in the toughest applications while being the fastest carbide-tipped reciprocating saw blades on the market. These new blades will deliver 30X longer life over standard bi-metal blades and 2X faster cutting than other Carbide blades. The Ax™ with Carbide teeth features optimized Carbide tipping technology that delivers extreme life. A fast, aggressive 5 TPI blade design allows for the fastest cutting in nail-embedded wood and a wide range of residential material. Additionally, The Ax™ with Carbide teeth will feature Milwaukee patented features Nail Guard™ and Fang Tip™. Nail guard allows the user to rip nails not teeth, delivering extreme durability. The Fang Tip™ provides the fastest plunging on any wood cutting blade on the market. The Ax™ with Carbide teeth is optimized for cordless reciprocating saws delivering over 25% more cuts per charge.
Also known as: 045242483716, 48-00-5221

Specifications

Type: Reciprocating Saw Blade, 5 TPI
Length: 6 in
Type: Reciprocating Saw Blade, 5 TPI
Length: 6 in

Customer Reviews

No reviews for this product
(0)