7" Auger Bit File

Item #: 515708
Cat #: AF7
UPC: 781002116301
Sign In or Register to view pricing and more.
Documents & Guides
Auger Bit File, Length: 7".

Overview

Auger Bit File, Length: 7".
Auger Bit files are used to sharpen auger bits for longer cutting life.
Also known as: 781002116301, AF7

Specifications

Length: 7 in
Type: File
Length: 7 in
Type: File

Customer Reviews

No reviews for this product
(0)