18" RESI-MASTER™ Heavy-Duty Ship Auger, 1/2"

Item #: 674856
Cat #: 35-726
UPC: 783250692712
Sign In or Register to view pricing and more.
Documents & Guides
Ideal, Auger Bit, Resi-master, Long Ship, Heavy-duty, Bit Diameter: 1/2 In, Overall Length: 18 In, Shank Diameter: 7/16 In, Twist Length: 15 In, Flute Type: Single-helix, Cutting Edge Angle: 62 Deg

Overview

Ideal, Auger Bit, Resi-master, Long Ship, Heavy-duty, Bit Diameter: 1/2 In, Overall Length: 18 In, Shank Diameter: 7/16 In, Twist Length: 15 In, Flute Type: Single-helix, Cutting Edge Angle: 62 Deg
62° cutting angle reinforces the cutting edge and provides greater durability Hardened lead screw and cutting edge provide increased wear resistance and extended life Secondary relief angle evacuates wood chips quickly and prevents auger from jamming Oversized cutting head makes hole larger than body of bit for easy ejection from work piece
Also known as: 783250692712, 35-726

Specifications

Diameter: 1/2 in
Length: 18 in
Diameter: 1/2 in
Length: 18 in

Customer Reviews

No reviews for this product
(0)