18" RESI-MASTER™ Heavy-Duty Ship Auger, 15/16"

Item #: 407481
Cat #: 35-977
UPC: 783250632978
Sign In or Register to view pricing and more.
Documents & Guides
hole Size: 15/16in Dia, Overall Length: 18in, Twist Length: 15in, Features: Extreme Durability-high Speed Steel Cutting Edge For Superior Durability In Nail-embedded Wood, Longer Life-high Speed Steel Screw Tip Increases Wear Resistancefor Extended Life, Fast, Easy Drilling-unique Parabolic Screw Tip Pulls The Bitthrough Material Quickly And Effortlessly

Overview

hole Size: 15/16in Dia, Overall Length: 18in, Twist Length: 15in, Features: Extreme Durability-high Speed Steel Cutting Edge For Superior Durability In Nail-embedded Wood, Longer Life-high Speed Steel Screw Tip Increases Wear Resistancefor Extended Life, Fast, Easy Drilling-unique Parabolic Screw Tip Pulls The Bitthrough Material Quickly And Effortlessly
62° cutting angle reinforces the cutting edge and provides greater durability Hardened lead screw and cutting edge provide increased wear resistance and extended life Secondary relief angle evacuates wood chips quickly and prevents auger from jamming Oversized cutting head makes hole larger than body of bit for easy ejection from work piece
Also known as: 783250632978, 35-977

Specifications

Diameter: 15/16 in
Type: Self Feeding, Auger Bit
Length: 18 in
Diameter: 15/16 in
Length: 18 in
Type: Self Feeding, Auger Bit

Customer Reviews

No reviews for this product
(0)