Ship-Auger Bit with Screw Point, 1"

Item #: 252595
Cat #: 53441
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Ship-Auger Bit with Screw Point, 1" Tip Size, 15" Twist Length, 18" Overall Length, Drills Through Nails, Wood, Vinyl, Plastic, & Heavy Timber

Overview

Ship-Auger Bit with Screw Point, 1" Tip Size, 15" Twist Length, 18" Overall Length, Drills Through Nails, Wood, Vinyl, Plastic, & Heavy Timber
The deep, open-throat design of the Ship Auger bit clears chips for faster, cleaner cuts. The shank is 7/16-Inch hex to fit 1/2-Inch (13 mm) and larger three-jaw chucks. Used for heavy construction and repair work in mines, on docks and bridges as well as electrical work.
Also known as: 53441

Specifications

Diameter: 1 in
Type: Auger Bit
Length: 18 in
Standards: California Proposition 65
Diameter: 1 in
Length: 18 in
Type: Auger Bit
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)