Flat Boring Spade Bit, 1-1/4 x 6"

Item #: 120477
Cat #: 48-27-1251
UPC: 045242121304
Sign In or Register to view pricing and more.
Documents & Guides
Spade Bit, Flat Boring, Length: 6 inch, Hole Diameter: 1-1/4 inch, Hex Shank: 1/4 inch

Overview

Spade Bit, Flat Boring, Length: 6 inch, Hole Diameter: 1-1/4 inch, Hex Shank: 1/4 inch
Bore small, clean holes at any angle in a variety of materials with the economical Milwaukee® 1-1/4 in. x 6 in. flat boring bit. This premium quality flat boring bit is made of heat-treated high carbon steel, so the drill point and cutting edge can be resharpened for cost savings and long life. Bore clean, fast holes at any angle in wood, plastic, plywood and Formica. This bit offers a 6 in. drilling depth but can be used with a 12 in. extension (48-28-3350) for extended deep-hole drilling.
Also known as: 045242121304, 48-27-1251

Specifications

Diameter: 1/2 in, 1 1/4 in
Length: 6 in
Type: Spade Bit, Stubby
Diameter: 1/2 in, 1 1/4 in
Type: Spade Bit, Stubby
Length: 6 in

Customer Reviews

No reviews for this product
(0)